The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
T6031C1009/U
Honeywell Controllers, T6031CDF Ambistat Controller Series
MFG Item Number
T6031C1009/U
Series
T6031CDF Ambistat Controller
Product Description
TRADELINE, RANGE 40 TO 180 F, 5-1/2
Specifications
Specifications
Type
Remote Bulb
Number of Sensor Inputs
1
Output
1 SPDT
Max Temperature
205 °F
Setpoint Temp Range
40-180 °F
Differential Temperature
2 °F
Capillary Length
5.5 '
Availability
Order by 5:00 PM ET and your package will ship the same day.
T6031C1066/U
Honeywell Controllers, T6031CDF Ambistat Controller Series
MFG Item Number
T6031C1066/U
Series
T6031CDF Ambistat Controller
Product Description
TEMPERATURE CONTROLLER
Specifications
Specifications
Type
Remote Bulb
Number of Sensor Inputs
1
Output
1 SPDT
Setpoint Temp Range
40-180 °F
Differential Temperature
2 °F
Capillary Length
5.5 '
Availability
Order by 5:00 PM ET and your package will ship the same day.
T6031D1015/U
Honeywell Controllers, T6031CDF Ambistat Controller Series
MFG Item Number
T6031D1015/U
Series
T6031CDF Ambistat Controller
Product Description
AMB-ISTAT. SPDT SWITCH 40-180F
Specifications
Specifications
Type
Remote Bulb
Number of Sensor Inputs
1
Output
1 SPDT
Setpoint Temp Range
40-180 °F
Differential Temperature
5 °F
Capillary Length
5.5 '
Availability
Order by 5:00 PM ET and your package will ship the same day.
T6031D1031/U
Honeywell Controllers, T6031CDF Ambistat Controller Series
MFG Item Number
T6031D1031/U
Series
T6031CDF Ambistat Controller
Product Description
AMBI-STAT. SPDT SWITCH 0-70F
Specifications
Specifications
Type
Remote Bulb
Number of Sensor Inputs
1
Output
1 SPDT
Max Temperature
170 °F
Setpoint Temp Range
0-70 °F
Differential Temperature
5 °F
Capillary Length
5.5 '
Availability
Order by 5:00 PM ET and your package will ship the same day.
T6031D1049/U
Honeywell Controllers, T6031CDF Ambistat Controller Series
MFG Item Number
T6031D1049/U
Series
T6031CDF Ambistat Controller
Product Description
KAPILLAR-THERMOSTAT EPU (D=10MM) 0
Specifications
Specifications
Type
Remote Bulb
Number of Sensor Inputs
1
Output
1 SPDT
Max Temperature
305 °F
Setpoint Temp Range
30-270 °F
Differential Temperature
7 °F
Capillary Length
5.5 '
Availability
Order by 5:00 PM ET and your package will ship the same day.
T6031F1010/U
Honeywell Controllers, T6031CDF Ambistat Controller Series
MFG Item Number
T6031F1010/U
Series
T6031CDF Ambistat Controller
Product Description
TEMP CONTROLLER
Specifications
Specifications
Type
Remote Bulb
Number of Sensor Inputs
1
Output
1 SPDT
Max Temperature
150 °F
Setpoint Temp Range
55-90 °F
Differential Temperature
1.5 °F
Capillary Length
5.5 '
Availability
Obsolete Item No Longer Available
T6031H1008/U
Honeywell Controllers, T6031CDF Ambistat Controller Series
MFG Item Number
T6031H1008/U
Series
T6031CDF Ambistat Controller
Product Description
CHANGEOVER THERMOSTAT 3-WIRE 250V
Specifications
Specifications
Type
Remote Bulb
Number of Sensor Inputs
1
Output
1 SPDT
Max Temperature
150 °F
Setpoint Temp Range
0-95 °F
Differential Temperature
3 °F
Capillary Length
2 '
Availability
Order by 5:00 PM ET and your package will ship the same day.
T6031C1058/U
Honeywell Controllers, T6031CDF Ambistat Controller Series
MFG Item Number
T6031C1058/U
Series
T6031CDF Ambistat Controller
Product Description
AMBI-STAT. SPDT SWITCH RANGE
Specifications
Specifications
Type
Remote Bulb
Number of Sensor Inputs
1
Output
1 SPDT
Max Temperature
265 °F
Setpoint Temp Range
100-240 °F
Differential Temperature
2 °F
Capillary Length
5 '
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
Category
Controllers
Manufacturer
Honeywell
Product Series
T6031CDF Ambistat Controller
Shopping Options
HVAC HVAC (Heating, Ventilation and Air Conditioning) is the technology and equipment responsible for regulating and maintaining the air temperature and quality of residential, commercial and industrial buildings.
HVAC systems use heating and air conditioning to keep indoor conditions at comfortable temperatures. Thermostats constantly monitor temperature and turn heaters, fans and air conditioners on or off depending on the requirements of the facility or room. Humidistats, hygrostats, and other air quality sensors also help with this task.
In addition to heating and cooling, ventilation exchanges or replaces air in an indoor space to promote high indoor air quality. Ventilation assists in temperature control, but also is responsible for removing moisture, odors, smoke, and dust from the environment. Ventilation is particularly important in many processing plants, to remove harmful gases from the air and to protect sensitive equipment.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved